Shop All Brushes
Impact Products
Tile/Grout Cleaning Brush, 9" L Handle, 3.50" L Brush, White, Plastic, 12 PK
Mfr # IMP225CT
Zoro # G302448750
product price: $34.99
/pk 12, $2.92/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tile and Grout Brush
- Bristle Color White
- Brush Length 3.50"
- Handle Length 9"
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP225CT
- Zoro # G302448750
- Country of Origin Canada
- Category Brushes
Dimensions
Brush Length | 3.50" |
Handle Length | 9" |
Height | 5" |
Length | 9" |
Width | 0.7" |
Details
Brush Type | Tile and Grout Brush |
Bristle Color | White |
Bristle Material | Nylon |
Handle Material | Plastic |
Item | Tile/Grout Cleaning Brush |
Application | Tile; Grout |
Material | Nylon; Plastic |
Type | Brush |
Features | Lightweight; Ergonomic Handle; Comfortable Grip; Hanging Hole |
Description
Tile and grout brush features two rows of nylon bristles to thoroughly clean away dirt and grime. Plastic construction is lightweight for easy handling during extended use. Hang-up hole allows convenient storage and quick access. Ergonomic handle features a grooved construction to provide a comfortable grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Green Certified Advanced Refreshing Foam Hand Sanitizer, For CS8, 1,200 mL, Fragrance-Free, 2PK (7851-02)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- HANDI-BAG 33 gal Trash Bags, 32.5 in x 40 in, Medium-Duty, .65 Mil, Black, 40 PK (HAB 6FTL40)
- BEYOND GREEN CLEANING Oven Cleaner, 1 gal., PK4 (4225-004)
- IMPACT PRODUCTS Cone Toilet Bowl Mop White (3600-EA)
- IMPACT PRODUCTS White, 12.5 in L Overall, 25 PK (20425-91)
- IMPACT PRODUCTS Impact, DELUXE TOILET BOWL MOP, 10in HANDLE, WHITE, 25PK (2042591)
- IMPACT PRODUCTS Deluxe Toilet Bowl Mop, 12" L Handle, Blue/White, Polypropylene, 100 PK (IMP201)
- GORDON BRUSH 5-1/8" 100% Thunderon® Conductive Shoe Handle Brush (900183T)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Bristle and Plywood Handle Scratch Brush (30BG-12)
- OSBORN Oal Whitewash Brush, 7" (0005409000)
- Impact Products Brushes