Shop All Dusters
Impact Products
Telescopic Lambswool Duster, Assorted
Mfr # IMP3105
Zoro # G807202048
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Material Lamb's Wool
- Handle Color White
- Bristle Color Assorted
- Suggested Cleaning Application Dust Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP3105
- Zoro # G807202048
- UPC # 729661103348
- Country of Origin Indonesia
- Category Dusters
Dimensions
Length | 30" |
Width | 2.8" |
Height | 2.3" |
Details
Item | Telescopic Lambswool Duster |
Material | Lamb's Wool |
Handle Color | White |
Bristle Color | Assorted |
Suggested Cleaning Application | Dust Remover |
Features | Telescopic Handle; Streak-free; Scratch-free; Washable; Extendable Handle |
Description
Duster features lamb's wool fibers that attract dust like a magnet to minimize your cleaning times Long, sturdy handle helps you clean high or difficult places like corners and ceiling fans Plus, its lightweight design allows you to easily maneuver the duster and helps prevent fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Crystal Industrial Cleaner And Degreaser, 20 Oz Aerosol Can, Foam, Colorless (0610001219010)
- UNGER 22IN ErgoTec Soft Rubber Blister Pack (RT550)
- WALTER SURFACE TECHNOLOGIES Pro Clean 20L (53G527)
- SANITAIRE Cord Retainer Set (53574A5)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- IMPACT PRODUCTS Ostrich Feather Duster, 23" Brown/Gray, PK 12 (IMP4603CT)
- IMPACT PRODUCTS Duster, Lambswool, Fixed Handle, 28" White/AST, PK 12 (IMP3103CT)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- PROCTER & GAMBLE Swiffer Duster Starter (40509)
- CHAPIN DUSTER 16OZ SMALL HAND (5000)
- Impact Products Dusters