Shop All Spray Bottles
Impact Products
Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96
Mfr # IMP350245802CT
Zoro # G702456591
product price: $160.99
/pk 96, $1.68/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Sprayer Tank Capacity 24.01 fl oz
- Material Polyethylene
- Hose Length 8.13"
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP350245802CT
- Zoro # G702456591
- Country of Origin Comoros
- Category Spray Bottles
Dimensions
Hose Length | 8.13" |
Details
Item | Spray Bottle |
Color | Blue/White |
Sprayer Tank Capacity | 24.01 fl oz |
Material | Polyethylene |
Standards | FDA |
Features | Adjustable Nozzle |
Type | Sprayer |
Description
Polyethylene bottle with trigger sprayer accurately dispenses liquids directly where it's required. Easy-to-grip bottle is FDA-compliant. Bottle features a 28mm/400 neck finish that can be used with a variety of popular trigger sprayers. Trigger sprayer features an adjustable nozzle to let you easily adjust the amount of liquid to be sprayed. The tube length is 8-1/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH T-Shirt Cleaning Rags - White - New - 10 lb Box (N2-W43-10)
- NILFISK/ADVANCE VAC MOTOR - TD - 36V 2STG 6.6, INCLUDES GASKET (56115397)
- IMPACT PRODUCTS E-Z Fill Five-Gallon Container, Translucent (7576EA)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 55 gal, Drum (13455)
- IMPACT PRODUCTS 32 oz Spray Bottle (5032AB)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (IMP350245802)
- IMPACT PRODUCTS 16 oz. Clear, Polyethylene Bottle (5016-90)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle (5024WG/5802DZ-91)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 24 oz, Clear, PK24 (5024WG2491)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032WG-90)
- 3M 3M Solvent Spray Nozzle Trigger Head, 37718 (7100006246)
- Impact Products Spray Bottles