Shop All Sponges and Scouring Pads
Impact Products
Sponge Scrubber Medium Duty, PK5
Mfr # 7130P
Zoro # G6400950
product price: $7.95
/pk 5, $1.59/ea
Sold in multiples of 8 for $63.60
$63.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3"
- Width 3.2"
- Material Cellulose
- Features Heavy Duty, Washable, Light Duty, Long Lasting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 7130P
- Zoro # G6400950
- UPC # 729661107926
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 6.3" |
Width | 3.2" |
Details
Item | Sponge Scrubber Medium Duty,PK5 |
Material | Cellulose |
Features | Heavy Duty, Washable, Light Duty, Long Lasting |
Description
Sponge Scrubber Medium Duty,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 5 in. W X 18.5 in. L Wet/Dry Microfiber Mop Refill 1 pk (119)
- NOBLES Clip On Centering Device (370095)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- DAWN Ultra Liquid Dish Detergent, Original, 56 oz Squeeze Bottle, 2PK (80357751)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"W x 7-1/2"L x 1-7/10"H, YW, PK 6 (IMP7180P)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 (IMP7135BCT)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"Wx7-1/2"Lx1-7/10"H, 2, YW, PK 4 (IMP7180PCT)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 10 (IMP7135B)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- ARMALY AutoShow SoftGrip 8.75 in. L X 4.75 in. W Sponge (11802)
- 3M 4004CC Scotch-Brite, 4 1/2in x 2 13/16in Easy Erasing Pad, 12PK (3994004CC)
- Impact Products Sponges and Scouring Pads