Shop All Handles, Frames and Braces
Impact Products
Speed Change Mop Handle, 61.25in, Blue/Black, PK12
Mfr # T0044-00
Zoro # G511757421
product price: $286.99
/pk 12, $23.92/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Diameter 1"
- Handle Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # T0044-00
- Zoro # G511757421
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1" |
Details
Handle Material | Fiberglass |
Handle Color | Blue/Black |
Description
Latch style swing-away bar with roller adjustment knob. Fiberglass shaft won't split. Fits most mop heads.
- •Latch style swing-away bar with roller adjustment knob.
- •Fiberglass shaft won't split.
- •Fits most mop heads.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV200)
- THEOCHEM 1 gal Liquid Foaming Hand soap 4 PK (103566-99990-7G)
- IMPACT PRODUCTS 64" Mop and Broom Handles, 1" Dia, Safety Orange, Fiberglass (94)
- IMPACT PRODUCTS HANDLE, 64in JANIT SCREW Wide-opening plastic head with roller adjustment knob. (94)
- IMPACT PRODUCTS Handle, Wood, f/Screw-type Mopheads, 1"Diax54"L, Natural (IMP80254)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue (BWK00405)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- TOUGH GUY 54" Slide On Wet Mop Handle, Natural, Wood (1TYZ7)
- Impact Products Handles, Frames and Braces