Shop All Hand Soap & Lotion Dispensers
Impact Products
Soap Dispenser, 32 oz, Silver
Mfr # 4010-90
Zoro # G6146436
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 32 oz
- Hygiene Form Powder
- Material Chrome Plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 4010-90
- Zoro # G6146436
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 32 oz |
Size | 32 oz. |
Height | 7 1/8 in |
Width | 4 7/16 in |
Depth | 4 5/8 in |
Overall Depth | 4 7/8 in |
Overall Height | 7 5/8 in |
Overall Width | 4 5/8 in |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Hygiene Form | Powder |
Material | Chrome Plated |
Color | Silver |
Series | Impact |
Finish | Chrome Plated |
For Use With | Powdered Soap |
Dispenser Mount Type | Wall |
Dispenser Color | Silver |
Refill Type | Bulk |
Hygiene Series | Impact |
Mount Type | Wall |
Features | 4 in Diameter Opening for Top-Fill Capability, Service Key |
Form | Powder |
Product Type | Soap Dispenser |
Description
Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Chrome Plated, Series Impact, Finish Chrome Plated, Refill Size 32 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 7/8 in, Overall Height 7 5/8 in, Overall Width 4 5/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Powder, Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN Blue Bristle Angle Broom Head It Is Made From 100% Recycled Plastic Bottles (BR-00403STBHP)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, HYDROKNIT*, 200 Wipes, Unscented, 200 PK (KCC 06053)
- TOTER 23 gal Trash Cans, Beige (SOF23)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray (IMP 9326)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Black/Gray (9391-90)
- IMPACT PRODUCTS Soap Dispenser, Foam, Bottle, White/Gray (9325)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray/Clear (IMP 9336)
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray (IMP 9331)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- Impact Products Hand Soap & Lotion Dispensers