Shop All Hand Soap & Lotion Dispensers
Impact Products
Soap Dispenser, 1000mL, Metallic
Mfr # 9328-90
Zoro # G6117772
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 34 oz
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 9328-90
- Zoro # G6117772
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 34 oz |
Size | 1000mL |
Height | 11 in |
Width | 5 1/2 in |
Depth | 4 1/2 in |
Overall Height | 10 3/4 in |
Overall Width | 4 1/2 in |
Overall Depth | 5 1/2 in |
Description
Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series Foam-eeze, Finish Plastic, Compatible with Manufacturer Model Number 9327K, 9367B, Refill Size 34 oz, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 5 1/2 in, Overall Height 10 3/4 in, Overall Width 4 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Lint Trap Aluminum (PMB-455-3L)
- STOREX Large Caddy, Blue, PK6 (00953U06C)
- SANI PROFESSIONAL Towels & Wipes, White, Pack, Paper, 1; 90 Wipes, 11.5" x 7", Fresh, 12 PK (NIC A580FW)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray/Clear (IMP 9336)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- IMPACT PRODUCTS Soap Dispenser, 46 oz, Translucent White (9344-90)
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent Gray (9336-90)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, White/Gray (IMP 9325)
- GOJO Dispenser, Purell , 800Ml, Wht (9621-12)
- Impact Products Hand Soap & Lotion Dispensers