Shop All Traffic Barricades
Impact Products
Slim Safety Cone, 28" H, 36.4" L, 51.7" W, Orange
Mfr # IMP7309CT
Zoro # G107198683
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 28"
- Length 36.4"
- Width 51.7"
- Type Traffic Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP7309CT
- Zoro # G107198683
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28" |
Length | 36.4" |
Width | 51.7" |
Details
Item | Slim Safety Cone |
Color | Orange |
Type | Traffic Cone |
Features | Rugged |
Sign Shape | Cone |
Mounting Style | Floor Standing |
Description
Impact Products 28 Safety Cone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (850XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- PLASTICADE Watchtower LD Delineator, 42", 3", EG (7342-LD-O-3-EG-WW)
- CORTINA SAFETY PRODUCTS 10 in H, 14 in W, Orange (03-550-BLCH)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-10#)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- Impact Products Traffic Barricades