Shop All Sponges and Scouring Pads
Impact Products
Scrubber Cellulose Sponge, Light Duty, 3"x6.2", YW/WE, PK 5
Mfr # IMP7129P
Zoro # G202455711
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3"
- Width 3"
- Material Cellulose
- Color Yellow Green
- Application Cleaning; Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP7129P
- Zoro # G202455711
- UPC # 729661107902
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 6.3" |
Width | 3" |
Details
Item | Light Duty Scrubber Sponge |
Material | Cellulose |
Color | Yellow Green |
Application | Cleaning; Scrubbing |
Features | Light Duty; Washable; Long Lasting |
Type | Scrub Sponge |
Description
Cellulose sponge provides dual-action cleaning to maximize your efficiency. Sponge is damp-packed in a poly bag to prevent it from drying out before use. Sta-soft is infused into the washable material for long-lasting softness. Scrubber is perfect for light-duty cleaning purposes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, 11 1/2 in Dia, Open Top, Steel (FGWMB20SLV)
- REMCO Vikan 59in Ultra Hygiene Handle, Blue (29623)
- SPARTA 0.5 in W Radiator Style Brush, Purple, Polypropylene (41198EC68)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK12, 6PK (62338-91110)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"Wx7-1/2"Lx1-7/10"H, 2, YW, PK 4 (IMP7180PCT)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"W x 7-1/2"L x 1-7/10"H, YW, PK 6 (IMP7180P)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 10 (IMP7135B)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 (IMP7135BCT)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", 3, YW/GN, PK 6 (MMM426CT)
- WBM SHOE CARE Shining Sponge, Brown (6303A)
- Impact Products Sponges and Scouring Pads