Shop All Magazine Racks
Impact Products
Right-To-Know\Understand SDS Center, 14.5w x 5.2d x 21h, Red/Yellow
Mfr # 799200
Zoro # G4051395
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Number of Compartments 1
- Height 21 in
- Width 14-1/2 in
- Depth 5.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 799200
- Zoro # G4051395
- UPC # 20729661228687
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 21 in |
Width | 14-1/2 in |
Depth | 5.2" |
Overall Width | 14.5" |
Overall Height | 21" |
Details
Item | Literature Racks & Displays |
Color | Red/Yellow |
Number of Compartments | 1 |
Material | ABS Plastic; Wire |
Weight | 5 lbs |
For Use With | 1.5 in Binder |
Mounting | Wall Mounted |
Description
Impact® Deluxe Reversible Right-To-Know\Understand SDS Center, 14.5w x 5.2d x 21h, Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- SAFCO Reveal Clear Literature Displays, 12Comp (5602CL)
- FELLOWES 25061 Dove Gray 36-Section Particle Board Literature Organizer - 29'' x 11 7/8'' x 34 11/16'' (34325061)
- SAFCO Wire Rotary Display Racks, 16 Compartments, 15w x 15d x 60h, Charcoal (4139CH)
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- DEFLECTO Deflect-O 74901 One-Pocket Rigid Plastic Brochure Display Rack Clear (74901)
- Impact Products Magazine Racks