Shop All All Purpose Cleaners
Impact Products
Red Microfiber Cleaning Cloths, 16" W x 16" L 180 PK
Mfr # IMPLFK450CT
Zoro # G802502280
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16" W x 16" L
- Color Red
- Application Multi Surface
- Type Surface Cleaner
- Cleaner Form Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMPLFK450CT
- Zoro # G802502280
- Country of Origin China
- Category All Purpose Cleaners
Dimensions
Size | 16" W x 16" L |
Details
Color | Red |
Item | Red Microfiber Cleaning Cloths |
Application | Multi Surface |
Type | Surface Cleaner |
Cleaner Form | Cloth |
Effective to Remove | Dirt Remover; Dust Remover |
Description
Premium-weight microfiber cloths are a great choice for dusting and cleaning. Split fibers create a positive charge that grasps dust and dirt without damaging surfaces. Microfiber is safe for dry dusting hardwoods and for dusting and cleaning without chemicals or oils. Microfiber dusters have the same great qualities as cloths but can be used in harder-to-reach areas like ceiling fans, shelves and irregular surfaces. Microfiber cloth is perfect for washroom cleaning and general-purpose cleaning. It can be extensively laundered.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Paste Flux 1.7Oz W/O Brush (30011)
- METHOD 28 Oz. Daily Shower Cleaner (13908)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- BEST SANITIZERS 55 gal. Foam Hand Soap Refill Drum (SO10038)
- IMPACT PRODUCTS Blue Microfiber Cleaning Cloth, 16" W x 16" L Bag, 216 PK (IMPLFK100CT)
- SUNSHINE MAKERS Sunshine Makers SMP13012 Cleaner-Concent- 24Oz-Gn (2710001213000)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- ROOTO 64 Oz. 10% Clear Ammonia (2005)
- BAR KEEPERS FRIEND Powder Cleanser, Non-Aerosol Can, None, 12 PK (11514)
- KIMTECH Wipers, WetTask Wiping System, 12"x12-1/2", White, PK 6 (KCC06471)
- GREEN BLASTER PRODUCTS Green Blaster Products GBMM1G All Natural Mold & Mildew Cleaner 1 Gallon Refill (GBMM1G)
- Impact Products All Purpose Cleaners