Shop All Plungers
Impact Products
Plunger, Industrial, Wood Handle, 6-1/10"x6-1/10"x22-1/2", BK
Mfr # IMP9200
Zoro # G001846888
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plunger
- Cup Dia. 6"
- Material Wood
- Application Toilet; Drain
- Length 22.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP9200
- Zoro # G001846888
- UPC # 729661115051
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 6" |
Length | 22.5" |
Details
Item | Industrial Professional Plunger |
Type | Plunger |
Material | Wood |
Application | Toilet; Drain |
Color | Black |
Description
Professional plunger features a unique lip that unfolds to create a tighter fit or recesses for storage. High-quality design creates maximum pressure to blow through clogs. Cup compresses at any angle to help you get the job done. Plunger is designed for toilets and drains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Wipes, 75 Wipe Canister, 7 in x 8 in Wipes, Fresh, White, 6 Pack (15949)
- POLDER RACK DRY CLTHS 12.25FT (36101C)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- EXAIR Vac-U-Gun Collection System (6192)
- IMPACT PRODUCTS Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia (IMP 9205)
- IMPACT PRODUCTS Toilet/Drain Plunger, 20 in Wood Handle, 6 in Dia (UNS 9201)
- IMPACT PRODUCTS Plunger, Indtrl, Wood Handle, 6-1/10"x6-1/10"x22-1/2", 6PK, BK (IMP9200CT)
- KORKY Flange Plunger, 6 in Dia, 17 1/2 Handle (92-8A)
- LDR Toilet Plunger 16 in. L X 6 in. D (512-A3309)
- FLEXCART Plunger Holder (CC-100PC)
- BLACK SWAN Dual Purpose Plunger 5-1/2" X21" (20420)
- Impact Products Plungers