Shop All Plungers
Impact Products
Plunger, Indtrl, Wood Handle, 6-1/10"x6-1/10"x22-1/2", 6PK, BK
Mfr # IMP9200CT
Zoro # G401847027
product price: $45.59
/pk 6, $7.60/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plunger
- Material Wood
- Cup Dia. 6.10"
- Length 22.5"
- Application Toilet; Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP9200CT
- Zoro # G401847027
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 6.10" |
Length | 22.5" |
Width | 9.5" |
Details
Item | Industrial Professional Plunger |
Type | Plunger |
Material | Wood |
Application | Toilet; Drain |
Color | Black |
Description
Professional plunger features a unique lip that unfolds to create a tighter fit or recesses for storage. High-quality design creates maximum pressure to blow through clogs. Cup compresses at any angle to help you get the job done. Plunger is designed for toilets and drains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- TENNANT Vacuum Brush Roller (9007779)
- RUBBERMAID COMMERCIAL Mop Straight Extension Handle Yellow, PK 6 (RCPQ75500YL00CT)
- BIRDWELL Nail Brush Wood Handle (251)
- IMPACT PRODUCTS Plunger, Industrial, Wood Handle, 6-1/10"x6-1/10"x22-1/2", BK (IMP9200)
- IMPACT PRODUCTS Toilet/Drain Plunger, 20 in Wood Handle, 6 in Dia (UNS 9201)
- IMPACT PRODUCTS Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia (IMP 9205)
- KORKY Flange Plunger, 6 in Dia, 17 1/2 Handle (92-8A)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03412AO84)
- MASTER PLUNGER Funnel Nose Plunger, Rubber, 4" Cup dia. (MP1600)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain, Quick Dry Bronze (BD3468664)
- Impact Products Plungers