Shop All Spray Bottles
Impact Products
Plastic Bottles with Graduations, 24 oz, Clear, PK24
Mfr # 5024WG2491
Zoro # G7517285
product price: $26.15
/pk 24, $1.09/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material HDPE
- For Use With Impact 58062491
- Capacity 24 oz
- Weight 3.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 5024WG2491
- Zoro # G7517285
- UPC # 10729661235268
- Country of Origin Canada
- Category Spray Bottles
Details
Color | Clear |
Material | HDPE |
For Use With | Impact 58062491 |
Capacity | 24 oz |
Weight | 3.5 lbs |
Standards | FDA Compliant |
Description
Impact® Plastic Bottles with Graduations, 24 oz, Clear, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in L Dust Mop, 4 oz Dry Wt, Hook-and-Loop Connection, Pad End, Green, Microfiber (1TTY4)
- TOUGH GUY 13 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY2)
- IPC EAGLE Hydro Clean Green Microfiber Pad 10 Inch (FRAN01001)
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 32 oz, Clear, PK12 (5032WGDZUN)
- IMPACT PRODUCTS Trigger Spray Bottle, 32 oz, Stream, 12 1/2 in H, 9 7/8 in Dip Tube L, No Imprint, Plastic, Clear (5032WG/5906DZ-91)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032AB-90)
- IMPACT PRODUCTS 32 oz. Clear, Plastic Trigger Spray Bottle, 3 Pack (5032HG/4906-91)
- IMPACT PRODUCTS General-Purpose Trigger Sprayer, 200PK, Red/White (IMP5906CT)
- IMPACT PRODUCTS 32 oz Spray Bottle (5032AB)
- SANI-LAV 3/4"GHT Safety White, Plastic Spray Foamer (N2F48)
- Impact Products Spray Bottles