Shop All Buckets & Mop Pails
This Product is Discontinued
Impact Products
Oval Mop Bucket, Gray, Galvanized Steel (Discontinued)
Mfr # WH350
Zoro # G7808358
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Overall Width 14 in
- Shape Oval
- Overall Length 18 in
- Anti-Spill No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # WH350
- Zoro # G7808358
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Overall Width | 14 in |
Overall Length | 18 in |
Overall Depth | 18 in |
Details
Color | Gray |
Item | Mop Bucket |
Shape | Oval |
Anti-Spill | No |
Features | Embossed, Reinforced |
Capacity | 8 3/4 gal |
Material | Galvanized Steel |
Product Type | Mop Bucket |
Mop Bucket Material | Galvanized Steel |
Description
Mop Bucket, Material Galvanized Steel, Capacity 8 3/4 gal, Anti-Spill No, Color Gray, Product Type Mop Bucket, Shape Oval, Overall Depth 18 in, Overall Length 18 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.