Shop All Dusters
Impact Products
Ostrich Feather Duster, 23" Brown/Gray, PK 12
Mfr # IMP4603CT
Zoro # G902450313
product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Material Ostrich Feather
- Width 8"
- Suggested Cleaning Application Dust Remover
- Height 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP4603CT
- Zoro # G902450313
- Country of Origin Unknown
- Category Dusters
Dimensions
Length | 30" |
Width | 8" |
Height | 23" |
Details
Item | Economy Ostrich Feather Duster |
Material | Ostrich Feather |
Suggested Cleaning Application | Dust Remover |
Bristle Color | Brown/Gray |
Features | Durable; Lightweight; Hanging Hole |
Description
Feather duster is perfect for dusting irregular surfaces, small spaces and around delicate items. Fine, soft ostrich feathers have more surface area to effectively grab and hold dust particles. Smooth handle is durable and lightweight to provide excellent maneuverability. Convenient hang hole allows fast, simple storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- HERITAGE 7 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ4022RNR01)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- DIVERSEY Floor Cleaner, 1 gal., Floral, White (94512767)
- IMPACT PRODUCTS Duster, Lambswool, Fixed Handle, 28" White/AST, PK 12 (IMP3103CT)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- BOARDWALK Professional Ostrich Feather Duster, 10" Handle (BWK20BK)
- GORDON BRUSH Gordon Brush Cdhh 5 X 15 Horse Hair And Hard Wood Counter Duster Case of 12 (CDHH)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- Impact Products Dusters