Shop All Disposable Gloves
This Product is Discontinued
Impact Products
Nitrile, Medium, 100 PK, Blue (Discontinued)
Mfr # 8644M
Zoro # G7893088
This Product is Discontinued
Key Features
- Size Medium
- Color Blue
- Material Nitrile
- Powdered/Powder Free Powder-Free
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 8644M
- Zoro # G7893088
- UPC # 729661129119
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Medium |
Details
Color | Blue |
Material | Nitrile |
Powdered/Powder Free | Powder-Free |
Standards | FDA Compliant |
Thickness | 4 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Weight | 1.025 lbs |
Description
Impact® Pro-Guard Disposable Powder-Free General-Purpose Nitrile Gloves, Blue, Medium, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.