Shop All Maxi Pads & Panty Liners
Impact Products
Naturelle Maxi Pads, #4 Ultra Thin w/Wings, PK200
Mfr # 25169798
Zoro # G301859861
original price:
$60.05
9% off
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # 25169798
- Zoro # G301859861
- Country of Origin China
- Category Maxi Pads & Panty Liners
Details
Weight | 8.5 lbs |
Description
Naturelle® maxi pads are individually wrapped in plastic for effective singular usage. Each pad is folded in half for easy storage and transportation. These pads come with control channels that prevent uncomfortable leakage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- ALARM LOCK AlarmLock: S6188 CAM ASSEMBLIES DL1200/DL1300 TRILOGY SERIES HW1824 LEFT HAND AND RIGHT HAND (ALL-S6188)
- LUMEX Forearm Crutch Adult (6350A)
- IMPACT PRODUCTS Naturelle Maxi Pads Plus, #4 with Wings, PK250 (25189973)
- IMPACT PRODUCTS Naturelle Maxi Pads, #4 For Vending Machines, PK250 (25130973)
- ALWAYS Always Radiant Infinity Teen Regular With Wings, PK168 (83904)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK32 (97020PK)
- ALWAYS Regular Maxi Pads with Wings, Regular, PK10, 10PK (34967)
- HOSPECO Enviro Gards Organic Maxi Pad, Regular, 200PK (EGP200)
- ALWAYS Sanitary Napkin w/Wings, 6 3/4 in L, PK6 (12458)
- Impact Products Maxi Pads & Panty Liners