Shop All Carts, Caddies & Accessories
Impact Products
Mounting Bracket for Gallon Container Silver, Gray
Mfr # IMP801
Zoro # G907201903
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Width 6"
- For Use With Gallon Container
- Overall Height 4.3"
- Overall Depth 6.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP801
- Zoro # G907201903
- UPC # 729661112579
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 6" |
Overall Height | 4.3" |
Overall Depth | 6.4" |
Details
Color | Silver |
For Use With | Gallon Container |
Item | Round Wall Bracket |
Description
Handy wall bracket ensures easy access to your gallon container Four preinstalled holes on the mounting plate provide secure attachment to your wall The rigid, 14 metal wire features a large, round opening and two supportive wires to hold your cleaner, sanitizer or other important substance so this wall bracket is excellent for holding gallon containers Wire is silver powdercoated for durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Corrugated Trash Can with Recycle Logo - 50 Gallon, 10PK (CRR50R)
- IMPACT PRODUCTS Covers, Seat, Toilet, Half Fold, PK5000 (25177673)
- FRANKLIN CLEANING TECHNOLOGY Interstate 50 Self Sealing, Fast Recoat Floor Finish, 5 Gal. Pail (F195026)
- MOTSENBOCKERS LIFT OFF 22 oz. Trigger Spray Bottle Stain Remover (MTS 40901)
- IMPACT PRODUCTS E-Z Fill Five-Gallon Container, Translucent (7576EA)
- IMPACT PRODUCTS Wall Bracket, Rectangular, Blue (802-90)
- IMPACT PRODUCTS PUMP, 1OZ, 5GAL PAIL (904AEA)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", 6PK, Gray (IMP1803CT)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- IMPACT PRODUCTS Janitorial Cart, Three-Shelves, 20-1/2w x 48d x 38h, Blue (IMP 6850)
- STALWART Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray (75-ST6059)
- Impact Products Carts, Caddies & Accessories