Shop All Mops
This Product is Discontinued
Impact Products
Microfiber Bucketless Mop System Handle, 32oz, 18" Wide, 54" Handle (Discontinued)
Mfr # LBH18
Zoro # G4053741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Microfiber
- Color Orange
- Length 54"
- Weight 4 lbs
- Application Floor Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # LBH18
- Zoro # G4053741
- UPC # 729661220922
- Country of Origin China
- Category Mops
Dimensions
Length | 54" |
Size | 18 x 3 |
Details
Material | Microfiber |
Color | Orange |
Weight | 4 lbs |
Application | Floor Maintenance |
Description
Impact® Microfiber Bucketless Mop System Handle, 32oz, 18" Wide Head, 54" Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.