Shop All Air Freshener Dispensers
Impact Products
Metered Aerosol Dispenser, 3-3/4"Wx8-3/4"Lx3-1/4"HWE, PK 12
Mfr # IMP326CT
Zoro # G702501703
product price: $242.99
/pk 12, $20.25/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol
- Depth 3.2"
- Height 8.8"
- Width 3.8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP326CT
- Zoro # G702501703
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Depth | 3.2" |
Height | 8.8" |
Width | 3.8" |
Battery Size | D |
Details
Refill Type | Aerosol |
Color | White |
Features | LED Service Reminder; Key Lock; Tamper Resistant; Anti-theft; On/Off Switch |
Number of Batteries | 2 |
Description
Metered aerosol dispenser features an attractive design to complement virtually any setting. LED light changes color to display the current battery level to prevent unexpected power depletion. Spray intervals can be adjusted between various intervals for a customizable level of fragrance. Plus, working time mode options let you set the dispenser to spray during the day, night or continuously. Dispenser requires two D batteries and accommodates most standard metered aerosols cans (sold separately).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Quickie Mfg 00633 Super Soft Push broom - 24 in. (763011)
- DRILLBRUSH Cleaning Supplies - Scrub Brush - Bathroom Accessories - Drill Brush (4in-Lim-Yellow-Short-QC)
- PERMATEX Fast Orange Xtreme Pumice Hand Cleaner, 25616 (25616)
- HAPCO-ELMAR 14 qt Oval Trash Can, Black (OB4050BLK)
- F MATIC Gloss Mini Passive Air Dispenser, Black Sample (SAMPLE-F1-100B-N)
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- RUBBERMAID COMMERCIAL Air Freshener Dispenser, TCELL Wall Mount, Dispenser Only, White (1793547)
- GLADE Automatic Spray Hldr and Clean Linen, PK4 (306038)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- F MATIC Twist Mini Dispenser Black Matte Sample (SAMPLE-TW100B)
- VECTAIRE Airoma Aerosol Air Freshener Dispenser - 60 Day(s) Refill Life (VTSADISW2)
- Impact Products Air Freshener Dispensers