Shop All Dust Pans
Impact Products
LobbyMaster Plastic Lobby Dustpan, 12in Wide, 32 Hi, Black/White, PK6
Mfr # 2602
Zoro # G8239195
product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 32"
- Width 12"
- Color Black/White
- Weight 12.63 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 2602
- Zoro # G8239195
- UPC # 10729661102966
- Country of Origin United States
- Category Dust Pans
Dimensions
Overall Length | 32" |
Width | 12" |
Details
Item | Lobby Dust Pan |
Material | Plastic |
Color | Black/White |
Weight | 12.63 lbs |
Description
Impact® LobbyMaster Plastic Lobby Dustpan, 12" Wide, 32" High, Black Pan/White Handle, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF4)
- HYGENALL TOXOFF All Purpose Cleaner, Bottle, Unscented, 12 PK (HT60071Q)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- SNIPER SNiPER Hospital Disinfectant, Odor Eliminator & All-Purpose Cleaner, 1 Gallon (S-128-04)
- IMPACT PRODUCTS 12 BLK MTL Dust Pan (4212-90)
- IMPACT PRODUCTS LobbyMaster Plastic Dust Pan, 12w x 37h, Black Pan/White Handle (IMP 2600)
- IMPACT PRODUCTS 12 BLK MTL Dust Pan (4212-90)
- IMPACT PRODUCTS Impact Products 2600-90 Black Plastic Lobby Dust Pan (162617)
- IMPACT PRODUCTS LobbyMaster Plastic Lobby Dust Pan (2600)
- IMPACT PRODUCTS Heavy-Duty Metal Dust Pan, 12w x 14d, 20-Gauge Steel, Black (IMP 4212)
- REMCO Dust Pan, White, 36" L, 14-1/2" W (62515)
- Impact Products Dust Pans