Shop All Automotive Towels & Sponges
Impact Products
Lightweight Microfiber Cloths, 16 x 16, Blue, PK240
Mfr # LFK501
Zoro # G7569977
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 19.69 lbs
- Application General Purpose
- Width 16"
- Color Blue
- Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # LFK501
- Zoro # G7569977
- UPC # 20729661226522
- Country of Origin China
- Category Automotive Towels & Sponges
Dimensions
Width | 16" |
Length | 16" |
Details
Weight | 19.69 lbs |
Application | General Purpose |
Color | Blue |
Material | Microfiber |
Description
Impact® Lightweight Microfiber Cloths, 16 x 16, Blue, 240/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Disconnect Set, 9 Pcs. (6517)
- WIX FILTERS Engine Oil Filter #Wix 51243 (51243)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- IMPACT PRODUCTS Impact Products Yellow Microfiber Cloths, PK12 (LFK700)
- IMPACT PRODUCTS Lightweight Microfiber Cloths, 16 x 16, Blue, 12/Pack, PK18 (IMP LFK100)
- IMPACT PRODUCTS Lightweight Microfiber Cloths, 16 x 16, Red, PK240 (LFK451)
- MONARCH Microfiber Hand Towels Green 16 x 27 , 12PK (M915105G)
- MEGUIARS WAX Water Magnet, Use To Remove Moisture And All Types Of Surface Residues, 22" x 30" (X2000)
- SUSSEX Chamois Leather 5Sqft (85-150)
- SMART RAGS Box Microfiber Rags Pink, 50PK (M950P)
- Impact Products Automotive Towels & Sponges