Shop All Mops
Impact Products
Large Wet Mop, Blue, Microfiber, PK12
Mfr # LF0003
Zoro # G8240577
product price: $220.99
/pk 12, $18.42/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop End Type Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # LF0003
- Zoro # G8240577
- UPC # 10729661119612
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop End Type | Microfiber |
Mop Style | Microfiber |
Mop Type | Wet Tube |
Item | Wet Mop |
Application | Hard Surfaces |
Features | Washable |
Color | Blue |
For Use With | Impact® Mop Handles |
Weight | 14.31 lbs |
Material | Microfiber |
Description
Impact® Microfiber Tube Wet Mops, 15 x 2, Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK WypAll Jumbo Roll Floor Stand Dispenser, 1 Unit, Black - 80596 (80595)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- CLARKE Upright Vacuum Cleaner, 112 120VAC , (107407690)
- ECOS PRO Kitchen Bathroom Cleaner, PK6 (PL9746/6)
- IMPACT PRODUCTS Impact Products 6Y-2635-3Y 17.75 x 16 in. Plastic Sidepress Squeeze Wringer & Plastic Bucket Combo - 35 Quart (162624)
- IMPACT PRODUCTS 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (IM576591)
- IMPACT PRODUCTS Mop Accessory, Translucent, Plastic (LBH18B-90)
- IMPACT PRODUCTS 60 cm Scrubber Pad, Red, Microfiber (IMP LWRS18)
- IMPACT PRODUCTS Mop Pad, Microfiber, PK12 (LWBS18)
- IMPACT PRODUCTS Medium Scrubber Pad, Blue, Microfiber (IMP LWBS18)
- TOUGH GUY 36 in L Dust Mop, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE77)
- Impact Products Mops