Shop All Dusters
Impact Products
Lambswool Duster, Twist/Lock, 33-60" White, PK 12
Mfr # IMP3106CT
Zoro # G002455584
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Material Lamb's Wool
- Features Durable; Washable; Lockable
- Suggested Cleaning Application Dust Remover
- Bristle Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP3106CT
- Zoro # G002455584
- Country of Origin India
- Category Dusters
Dimensions
Length | 60" |
Details
Item | Adjustable Lambswool Duster |
Material | Lamb's Wool |
Features | Durable; Washable; Lockable |
Suggested Cleaning Application | Dust Remover |
Bristle Color | Multi |
Handle Color | White |
Description
Lambswool duster safely cleans dust from surfaces to reduce the effects of allergies and irritations in your home or office. Genuine lambswool attracts dust like a magnet from both irregular and flat surfaces. Handle extends from 33" to 60" to easily dust hard-to-reach areas. Durable material is washable for long-lasting use. Duster is perfect for cleaning door frames, shelves, large furniture and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Floor Cleaner, Open-Window Fresh, 42.2 oz, , Clear, PK 4 (PGC77810CT)
- TOUGH GUY Bench Brush, Soft, 14 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (2VNA7)
- CHEM-TAINER IND 60GAL Landscape Barrel (CBR60XAO-W1H)
- THRIFCO PLUMBING Flexible Bristle Acid/Flux Brushes, 3/Pack (4400102)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- IMPACT PRODUCTS Duster, Lambswool, Fixed Handle, 28" White/AST, PK 12 (IMP3103CT)
- IMPACT PRODUCTS Ostrich Feather Duster, 23" Brown/Gray, PK 12 (IMP4603CT)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- MAGNOLIA BRUSH Magnolia Beaver Tail Bench Brush (56)
- WOOSTER Refill 1805 (18050000)
- Impact Products Dusters