Shop All Sign Holders
Impact Products
Impact Products Lock-In Sign
Mfr # 26401
Zoro # G2757353
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 10 in
- Color Red
- Type Sign Holder
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # 26401
- Zoro # G2757353
- UPC # 729661165292
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 14 in |
Width | 10 in |
Length | 2.5 in |
Details
Item | Lock-In Sign |
Color | Red |
Type | Sign Holder |
Description
Impact Products Lock-In Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Drum Base Module, Black (28667)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- NEVS Do Not Discard 7/8" x 2-1/4" Flr Red w/Black (CS-9556)
- TAPE LOGIC Tape Logic® Number Labels, "14", 2" Circle, Fluorescent Yellow, 500/Roll (DL6784)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V BLK Steel, LINE FORMS HERE (HDSF-8511-V-BK-LINEFORMSHERE)
- AZAR DISPLAYS Red Label. 8oz. Fine Scratch Remover (NOVUS-7030)
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- UNIVERSAL Clear 2-Sided T-Style Freestanding Frame, 8 1/2 x 11, PK2 (UNV76864)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Business Card Pocket, PK10 (252050)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- Impact Products Signs