Impact Products IMPWH6000Y Plastic Squeeze Wringer
Mfr # IMPWH6000Y
Zoro # G103933745
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMPWH6000Y
- Zoro # G103933745
- UPC # 729661145324
- Country of Origin United States
- Category Mops
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Plastic squeeze wringer features reinforced nylon bearings for smooth operation. Splash guard water vents eliminate liquids from squirting and splashing. One-piece, welded steel handle prevents it from bending from forceful use. Unique hopper design accommodates 12 to 32 oz. mops (sold separately).
Specifications- Weight: 57.8125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIC AND SPAN Floor Cleaner, 1 gal., Green, PK3 (02001)
- S.O.S. SOS SCRUBBER PADS 18PK (98021)
- CLARKE Upright Vacuum Cleaner, 112 120VAC , (107407690)
- DEWALT 3 x 7 Row Small Brass Wire Cleaning Brush (DW49707)
- IMPACT PRODUCTS Impact Products 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (162620)
- IMPACT PRODUCTS 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (IM576591)
- IMPACT PRODUCTS 60 cm Scrubber Pad, Red, Microfiber (IMP LWRS18)
- IMPACT PRODUCTS Medium Scrubber Pad, Blue, Microfiber (IMP LWBS18)
- IMPACT PRODUCTS Microfiber Finish Mop 18 Inch (3189-EA)
- IMPACT PRODUCTS Impact Products 6Y-2635-3Y 17.75 x 16 in. Plastic Sidepress Squeeze Wringer & Plastic Bucket Combo - 35 Quart (162624)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL5)
- Impact Products Floor Mops, Buckets & Wringers