Impact Products IMP901 Deluxe Dispensing Pump
Mfr # IMP901
Zoro # G204141636
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP901
- Zoro # G204141636
- UPC # 729661114412
- Country of Origin China
- Category Arts & Crafts
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Deluxe dispensing pump fits in standard gallon containers to dispense disinfectants and other substances including ones that contain grit and pumice. Design includes a 38mm cap; 10-3/4" long tube from collar to end and a calibrated plunger. Pump is made of plastic. Dispensing pump is FDA compliant for food applications and disinfectants.
Specifications- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 4" x 100 ft., Black/White (DK2243)
- KABLE KONTROL Round Face With Oval Bottom Plastic Desk Grommet - Black (GR9201)
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 21ft, PK125 (KGBT 12G X 21FT X 125)
- EXCEL BLADES 5 Lead Tips for Excel Ruler Circle Cutter (70037IND)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- AMACO Mexican Pottery™ Self-Hardening Clay™, 5 lbs. (48652C)
- HANDY ART Acrylic Black Gesso 32 oz, PK2 (440-103)
- CRAYOLA Washable Crayons, Dry-Erase, Bright Colors, 8 Colors Per Set, 54PK (985202)
- SCHOOL SMART NEWSBOARD 18X24 PK OF 12 PK (PNBD182412-5987)
- Impact Products