Shop All Right-To-Know & SDS Signs
Impact Products
Impact products IMP799200 14.5 x 5.2 x 21 in. Deluxe Reversible Right-To-Know & Understand SDS Center; Red & Yellow
Mfr # 799200
Zoro # G204012165
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 799200
- Zoro # G204012165
- UPC # 729661228881
- Country of Origin China
- Category Right-To-Know & SDS Signs
Description
Deluxe Reversible Right-To-Know\Understand SDS Center, 14.5w x 5.2d x 21h, Red/Yellow
Deluxe Right-to-Know Center is made of durable ABS plastic. The heavy duty wire basket includes a 1.5" 3-ring red-on-yellow SDS binder. The binder is attached to center so SDS sheets are not lost. Can be constructed showing either "Right-to-Understand" or "Right-to-Know".
Features- Made of durable ABS plastic
- Heavy duty wire basket with a 15" 3-ring SDS binder
- Binder is attached to center so SDS sheets are not lost
- Color: Red/Yellow
- Global Product Type: Literature Racks & Displays-Wall-Mount Display
- Color: Red
- Overall Width: 14.5"
- Overall Depth: 5.2"
- Overall Height: 21"
- Material(s): ABS Plastic, Wire
- Mounting: Wall Mounting
- Compartment Quantity: 1
- Document Size Accommodation: 1.5" Binder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (KKCA5-02-S)
- LYLE Fire Extinguisher Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU1-0071-ED_7x10)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFOS)
- BRADLEY 4V DC Service Solenoid Valve (S07-072S)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- NMC Right-To-Know Center Without Binder (RTK8)
- JJ KELLER SDS Information Here, 7" x 10", Vinyl (8001272)
- ACCUFORM 0.1 Height, 10 Width, Pressure Sensitive Vinyl (MBLEV10)
- LYLE Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English (LCTB-0015-GA_2.67x12)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- Impact Products Right-To-Know & SDS Signs