Shop All Trash Cans
Impact Products
Impact Products IMP77015CT 14 qt. Plastic Wastebasket; Black
Mfr # IMP77015CT
Zoro # G703903018
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP77015CT
- Zoro # G703903018
- UPC # 10729661145949
- Country of Origin United States
- Category Trash Cans
Description
Plastic wastebasket features a seamless, soft-sided construction that will not dent, leak or rust for long-lasting waste containment. Bag pinch design tightly secures liners to prevent them from unraveling as items are tossed into the basket. Rolled rim offers a convenient location to pick up and transport the wastebasket for easy disposal. 14-quart wastebasket is perfect for use in small areas where space is an issue.
Features- Containers / Garbage, Trash Cans
- 14-quart Plastic Wastebasket
- Color: Black
- Material: Plastic
- Height: 12.3"
- Width: 11.3"
- Depth: 8"
- Capacity: 3.50 gal
- Wave Basket Capacity: 14-quart
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 24" x 50' Protective Films Protective Carpet Film, 2-Mil (62450)
- VACMASTER 10 gal. Wet/Dry Vacuum with Detachable Blower (VBVA1010PF)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES8 Dispensers, 2PK (7763-02)
- ARM & HAMMER Carpet/Room Allergen Reducer and Odor Eliminator, 42.6 oz Shaker Box (33200-84113)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- IMPACT PRODUCTS 44 qt Round Trash Can, Gray, Open Top, Plastic (7744-3)
- IMPACT PRODUCTS 10 gal Black Wastebasket (7703-5)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Brown, Open Top, Polyethylene (IMP 7023-4)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Beige, Open Top, Polyethylene (IMP 7703 BEI)
- IMPACT PRODUCTS 28 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7702-5)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- Impact Products Trash Cans