Shop All Mop Wringers
Impact Products
Impact Products IMP6G26353G Plastic Sidepress Squeeze Wringer & Bucket Combo; Gray
Mfr # IMP6G26353G
Zoro # G804044351
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP6G26353G
- Zoro # G804044351
- UPC # 729661145409
- Country of Origin United States
- Category Mop Wringers
Details
Wringer Color | Gray |
Item | Mop Bucket and Wringer Combination |
Description
Sidepress wringer and bucket combo features a durable polyethylene bucket and wringer that resists corrosion for reliable, long-lasting use with all of your cleaning solutions. Reinforced nylon bearings allow you to effortlessly control the steel handle for smooth operation. Single-bail design allows you to easily lift heavy loads. Inboard casters roll smoothly across floors for effortless mobility. Splash guard vents prevent the wringer water from escaping to help you maintain sanitary conditions.
Features- Durable construction resists corrosion for reliable, long-lasting use
- Reinforced nylon bearings help you easily move handle for smooth operation
- Single bail allows heavy loads to be efficiently lifted
- Inboard casters glide smoothly for effortless mobility
- Splash guard vents prevent messy performance
- Color: Gray
- Material: Polyethylene, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubber W/Comfort Grip Handle (505-6)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- MR. CLEAN Mr. Clean Clean Freak Original Scent Deep Cleaning Mist Refill Liquid 16 oz (3700079128)
- IMPACT PRODUCTS 26 qt Mop Bucket & Wringer Set (7Y/2636-3Y)
- IMPACT PRODUCTS 32 oz Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (IMP 7Y/2636-3Y)
- IMPACT PRODUCTS Plastic Sidepress Squeeze Wringer & Bucket Combo, Gray (IM465393)
- IMPACT PRODUCTS Side Press Wringer, Steel, Steel (IMP WH2000)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757688YEL)
- RUBBERMAID COMMERCIAL Side Press Combo Wavebreak, 44Qt, 17"x24"x38", YW (RCP618688YEL)
- Impact Products Mop Wringers