Shop All Mop Wringers
Impact Products
Impact Products IMP6B26353B Impact 35-qt Side Press Mop Bucket Wringer Combo; Blue
Mfr # IMP6B26353B
Zoro # G403720014
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP6B26353B
- Zoro # G403720014
- UPC # 729661145393
- Country of Origin United States
- Category Mop Wringers
Details
Wringer Color | Blue |
Item | Mop Bucket and Wringer Combination |
Description
Side-press wringer and bucket combo features a durable polyethylene bucket and wringer that resists corrosion for reliable, long-lasting use with all of your cleaning solutions. Reinforced nylon bearings allow you to effortlessly control the steel handle for smooth operation. Single-bail design allows you to easily lift heavy loads. Inboard casters roll smoothly across floors for effortless mobility. Splash guard vents prevent the wringer water from escaping to help you maintain sanitary conditions.
Features- Impact 35-qt side press mop bucket wringer combo
- Color: Blue
- Weight: 21.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEER CLEAN Beer Clean Sanitizer, 0.25 oz. Pouch, Unscented, White, 100 PK (90223)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Flat Box, Heavy Absorbency, 13 in x 15 in, 300 Sheets, White (25023)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK (BWKRH3860S)
- IMPACT PRODUCTS Plastic Sidepress Squeeze Wringer & Bucket Combo, Gray (IM465393)
- IMPACT PRODUCTS Side Press Wringer, Steel, Steel (IMP WH2000)
- IMPACT PRODUCTS Impact Products IMP6G26353G Plastic Sidepress Squeeze Wringer & Bucket Combo; Gray (IMP6G26353G)
- IMPACT PRODUCTS 26 qt Mop Bucket & Wringer Set (7Y/2636-3Y)
- IMPACT PRODUCTS 32 oz Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (IMP 7Y/2636-3Y)
- GOLDEN STAR Orange Double Bucket/Wringer Combo (MBU46DORG)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer, Gray, Plastic (FG619400STL)
- Impact Products Floor Mops, Buckets & Wringers