Shop All Brushes
Impact Products
Impact Products IMP333 16 in. Plastic Deluxe Scratchless Bowl Brush & Caddy - White
Mfr # IMP333
Zoro # G703694596
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Bowl Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP333
- Zoro # G703694596
- UPC # 729661147748
- Country of Origin China
- Category Brushes
Details
Brush Type | Toilet Bowl Brush |
Description
Features
- Deluxe scratchless bowl brush and caddy
- All plastic brush cleans underneath the rim and down the hole of the bowl without scratching like conventional wire brushes
- Chemical resistant and resists matting
- Added caddy allows for lingering chemical and water drainage in its built-in reservoir
- Measures 16" length by 4-3/4" height
- Color: White
- Size:16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Black 2" Aluminum Floor Squeegee Kit (HM30K)
- SANITAIRE Brushroll, For Upright Vacuum (A03844801)
- ZEP 1 gal. Liquid Hand Cleaner Jug, 4 PK (309424)
- SANI-LAV Soap Dispenser, 32 oz, Stainless Steel (568)
- IMPACT PRODUCTS Impact, DELUXE TOILET BOWL MOP, 10in HANDLE, WHITE, 25PK (2042591)
- IMPACT PRODUCTS Cone Toilet Bowl Mop White (3600-EA)
- IMPACT PRODUCTS White, 12.5 in L Overall, 25 PK (20425-91)
- IMPACT PRODUCTS Deluxe Toilet Bowl Mop, 12" L Handle, Blue/White, Polypropylene, 100 PK (IMP201)
- SPARTA 5.25 in W Tank and Kettle Brush, Brown, Polypropylene (40041EC01)
- CD Wohler Usa #0531 12 Inch Poly Brush For Viper For 10 Inch Flue (44222)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Gray, Wood, 10 1/4 in L Overall (1VAF6)
- Impact Products Brushes