Shop All Spray Bottles
Impact Products
Impact Products 5032WG 32 oz Plastic Spray Bottle
Mfr # 5032WG
Zoro # G303731714
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 5032WG
- Zoro # G303731714
- UPC # 22169600136
- Country of Origin China
- Category Spray Bottles
Details
Item | Spray Bottle |
Description
Graduated plastic bottle for easy dilution of cleaners. Fits 9-1/2" trigger sprayer (not included).
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Material: Plastic
- Capacity: 32 oz
- Country of Origin: USA
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal. (2036)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- WEIMAN E-Tronic Wipes (WMN93A)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- IMPACT PRODUCTS 24 oz. Clear, Polyethylene Bottle (5024WG-90)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032AB-90)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle (5024WG/5802DZ-91)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (IMP350245802)
- IMPACT PRODUCTS 24 oz. Clear Plastic Trigger Spray Bottle3 Pack, , 3PK (5024HG/4806-91)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 24 oz, Clear, PK24 (5024WG2491)
- CLOROX Electrostatic Sprayer, 33.8 oz (29561)
- Impact Products Spray Bottles