Shop All Handles, Frames and Braces
Impact Products
Handle, Wood, f/Screw-type Mopheads, 1"Diax54"L, 12PK, Natural
Mfr # IMP80254CT
Zoro # G901846728
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 54"
- Handle Diameter 1"
- Handle Color Natural
- Features Rust-free
- Handle Type Screw Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP80254CT
- Zoro # G901846728
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54" |
Handle Diameter | 1" |
Details
Handle Color | Natural |
Item | Screw-type Wood Handle |
Features | Rust-free |
Handle Type | Screw Type Handle |
Type | Handle |
Material | Hardwood; Plastic |
Description
Use this mop handle with screw-type mopheads for a durable mopping solution. It is fitted with an injection-molded plastic ferrule to provide long-term use without rust. Wood handle is produced with kiln-dried hardwood. Handle is sanded, buffed and double-lacquered for safe handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Gray (73290399)
- MEGUIARS EMPTY DISPENSER BOTTLE 16oz (MGD-9916)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- SMART ESSENCE Towel Dispenser, Classic, Black (T8400TBK)
- IMPACT PRODUCTS 64" Mop and Broom Handles, 1" Dia, Safety Orange, Fiberglass (94)
- IMPACT PRODUCTS Handle, Wood, f/Screw-type Mopheads, 1"Diax54"L, Natural (IMP80254)
- IMPACT PRODUCTS HANDLE, 64in JANIT SCREW Wide-opening plastic head with roller adjustment knob. (94)
- OSBORN 10" Shoe Handle Economy Scratch, 0008300800, Hardwood (0008300800)
- ABCO PRODUCTS 54 Janitor Mop Stick (1201)
- WOOSTER WOOSTER R096 8 to 16 ft. Sherlock Grip Tip Convertible Pole (71497149756)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- Impact Products Handles, Frames and Braces