Shop All Spray Bottles
Impact Products
General -Purpose Trigger Sprayer, Red/White
Mfr # IMP5906
Zoro # G301859243
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Hose Length 9-7/8"
- Type Trigger Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP5906
- Zoro # G301859243
- UPC # 729661107322
- Country of Origin United States
- Category Spray Bottles
Dimensions
Hose Length | 9-7/8" |
Details
Item | General Purpose Trigger Spray |
Color | Red |
Material | Plastic |
Type | Trigger Sprayer |
Description
General-purpose trigger spray is designed for Impact 32 oz. Plastic Bottle with graduations and delivers outstanding performance. Design includes a 28mm/400 neck finish and adjustable nozzle. The tube measures 9-7/8" long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- MRS. MEYERS CLEAN DAY Clean Day Lilac Scent Organic Multi-Surface Cleaner Liquid 16 oz (70059)
- STATE CHEMICAL D-Stroy Odor Eliminator Drain Maint, PK4 (121200)
- BOARDWALK Vandalism Mark Remover, 16 oz. Aerosol Can, 12 Cans (BWK 351-A)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 32 oz, Clear, PK12 (5032WGDZUN)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96 (IMP350245802CT)
- IMPACT PRODUCTS 24 oz. Clear, Polyethylene Bottle, Color: clear (5024HG-90)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032AB-90)
- IMPACT PRODUCTS Trigger Spray Bottle, 32 oz, Stream, 12 1/2 in H, 9 7/8 in Dip Tube L, No Imprint, Plastic, Clear (5032WG/5906DZ-91)
- IMPACT PRODUCTS 32 oz Spray Bottle (5032AB)
- COMMERCIAL 9 1/4 in Blue Head Sprayer (TOL320B/W)
- Impact Products Spray Bottles