Shop All Rags & Towels
Impact Products
General Purpose Hand Pad Green, 10PK
Mfr # 7135B
Zoro # G6400969
product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Cleaning Cloth Color Green
- Count/Weight 10/Box
- Package Size 4.50 lb.
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 7135B
- Zoro # G6400969
- Country of Origin United States
- Category Rags & Towels
Dimensions
Package Size | 4.50 lb. |
Width | 6" |
Length | 9" |
Height | 0.6" |
Details
Item | General Purpose Hand Pad Green,PK10 |
Color | Green |
Cleaning Cloth Color | Green |
Count/Weight | 10/Box |
Application | General Purpose |
Description
General Purpose Hand Pad Green,PK10, Cleaning Cloth Color Green, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent White (9335-90)
- TOUGH GUY Color Coded Handle, Fiberglass, Red, 60 in. (1VAJ2)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- KLEENEX Kleenex C-Fold Paper Towels, White (KCC01500)
- IMPACT PRODUCTS Microfiber Suede Cloth Cleaning Cloth 18.4 lb., Blue, 12PK (LFK100)
- IMPACT PRODUCTS Microfiber Cloth Cleaning Cloth, Red, 12PK (LFK450)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- CHICOPEE 0911 Masslinn 24'' x 24'' Yellow Heavy-Duty Dusting Cloth - 100/Case, 100PK (2480911)
- BRAWNY Professional D300 White Disposable Cleaning Towel, Tall Box, 1100PK (20075)
- WORKWIPES Natural Shop Towels in Bag 50 towels/bag 14" L x 14" W, 50PK (WIP548)
- LAVEX 24'' x 24'' Orange Medium-Duty Treated Dusting Cloth - 100/Case, 100PK (248WIPERDOR)
- Impact Products Rags & Towels