Shop All Sprayers
Impact Products
Gen Purpose Trigger Sprayer, 9.88in Tube, Fits 32oz Btl, Red/Wht, PK24
Mfr # 590624-91
Zoro # G8239019
original price:
$40.75
9% off
new price: $36.69
/pk 24, $1.53/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.88"
- Color Red/White
- For Use With 32 oz Bottles
- Weight 2.58 lbs
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 590624-91
- Zoro # G8239019
- UPC # 10729661236241
- Country of Origin China
- Category Sprayers
Dimensions
Length | 9.88" |
Details
Color | Red/White |
For Use With | 32 oz Bottles |
Weight | 2.58 lbs |
Material | Polypropylene |
Description
Impact® General Purpose Trigger Sprayer, 9.88" Tube, Fits 32 oz Bottles, Red/White, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- FAG BEARINGS FAG 6209 2RS, Deep Groove BBear, Single Row 90Mm (6209 2RS)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85F25-50)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- WESTWARD Sprayer, Reusable, 32 oz Capacity, 4 in Dia, 7 7/8 in H, Steel with Blue Enamel (31ER19)
- CHAPIN Cleaner/Degreaser Sprayer (22350XPW)
- THRIFCO PLUMBING Kitchen Sink Spray Head and Hose, Off-White Color, Replaces Dan (4402279)
- TOLCO Model 942 Pump-Up Sprayer, 2 qt (150300)
- GARANT Spray Dispenser, Type: VA1, For Liquids Containing Acids (083512 VA1)
- MILWAUKEE SPRAYER Aluminum Sprayer (M2400)
- GARANT Spray Dispenser, Type: VS1, For Common Solvents, Oils, and Greases (083512 VS1)
- Impact Products Sprayers