Shop All Air Freshener Refills
Impact Products
Freshener Metered Aerosol 70 oz Mulberry Mist, Purple
Mfr # IMP325M
Zoro # G307480366
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mulberry Mist
- Refill Type Aerosol
- Color Purple
- Refill Size 6.4 fl oz (0.2 quart)
- For Use With Impact Products Interval Air Freshener Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP325M
- Zoro # G307480366
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 6.4 fl oz (0.2 quart) |
Details
Item | Metered Air Freshener Spray |
Fragrance | Mulberry Mist |
Refill Type | Aerosol |
Color | Purple |
For Use With | Impact Products Interval Air Freshener Dispenser |
Features | Residue-free; Odor Neutralizer |
Description
Air freshener features an odorneutralizing formula with special counteractants that encapsulate malodors to create a fresh, enjoyable environment in rooms up to 6,000 cubic feet Air freshener is perfect for schools, hospitals, institutions, lodging facilities, offices and more Air freshener is designed for Impact metered aerosol dispensers sold separately
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA Hardwood Floor Cleaner, 34 oz Refill Cartridge (WM700061005)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- WYPALL Quarterfold Towels & Wipes, 1 Ply, 66 Sheets, 12", Blue, 528 PK (33560)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- AIR WICK Scented Oil Refills, 0.67oz, Hawaii Papaya/Hibiscus, OE, PK 2 (RAC85175)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Green/Pine, PK6 (FDI-9G-6)
- RUBBERMAID Continuous Cucumber Melon Air Freshener Refill, PK 6 (AIRF540)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Blue Splash, 48 ml, PK6 (FG402112)
- TIMEMIST Air Freshener Refill, 6.6oz, Cinnamon, PK12 (1042746)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mango, 2 oz Aerosol, PK12 (FG401690)
- Impact Products Air Freshener Refills