Shop All First Aid Kits
Impact Products
First Aid Kit for 50 People, 194-Pieces, Plastic Case
Mfr # IMP 7850
Zoro # G5237259
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (100) 1" x 3" Adhesive-Strip Bandages; (2) 2" x 4" Elbow/Knee Bandages; (3) Fabric Fingertip Bandages; (3) Fabric Knuckle Bandages; (1) 3" x 5 yd Latex-Free Elastic Bandage; (1) 40" x 40" x 56" Triangular Sling/Bandage with (2) Safety Pins; (2) 2"w Gauze Rolls; (1) 5" x 9" Trauma Pad; (6) 3" x 3" Gauze Pads; (2) 4" x 4" Gauze; (2) Sterile Eye Pads; (12) Alcohol Pads; (12) Sting-Free Antiseptic Wipes; (6) Sting-Relief Pads; (6) Triple-Antibiotic-Ointment Packets; (6) 0.9 g First-Aid/Burn-Cream Packets; (1) 4" x 5" Instant Cold Compress; (1) 4 oz Eye Wash; (10) Single-Dose Aspirin-Tablet Packs; (1) 1.5" x 5 yd First Aid Tape; (1) 4" Plastic Tweezers; (1) 4.5" Nickel-Plated Scissors; (4) Vinyl Exam Gloves; First Aid Guide; Plastic Case
- Case Material Plastic
- Height 11"
- Material Plastic
- Number of Shelves 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP 7850
- Zoro # G5237259
- UPC # 729661165629
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11" |
Width | 10.5" |
Depth | 3" |
Details
Includes | (100) 1" x 3" Adhesive-Strip Bandages; (2) 2" x 4" Elbow/Knee Bandages; (3) Fabric Fingertip Bandages; (3) Fabric Knuckle Bandages; (1) 3" x 5 yd Latex-Free Elastic Bandage; (1) 40" x 40" x 56" Triangular Sling/Bandage with (2) Safety Pins; (2) 2"w Gauze Rolls; (1) 5" x 9" Trauma Pad; (6) 3" x 3" Gauze Pads; (2) 4" x 4" Gauze; (2) Sterile Eye Pads; (12) Alcohol Pads; (12) Sting-Free Antiseptic Wipes; (6) Sting-Relief Pads; (6) Triple-Antibiotic-Ointment Packets; (6) 0.9 g First-Aid/Burn-Cream Packets; (1) 4" x 5" Instant Cold Compress; (1) 4 oz Eye Wash; (10) Single-Dose Aspirin-Tablet Packs; (1) 1.5" x 5 yd First Aid Tape; (1) 4" Plastic Tweezers; (1) 4.5" Nickel-Plated Scissors; (4) Vinyl Exam Gloves; First Aid Guide; Plastic Case |
Case Material | Plastic |
Material | Plastic |
Number of Shelves | 194 |
Item | First Aid Kits |
Capacity | 50 Person System |
Net Weight | 2.5 lbs |
Description
Impact® First Aid Kit for 50 People, 194-Pieces, Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- PERT PLUS Dandruff Away Shampoo (662577)
- ZORO SELECT First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2 (9999-0201)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle, PK 8 (05401)
- IMPACT PRODUCTS Impact® Bloodborne Pathogen Clean Kit (7351)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91413)
- EMI Unitized CPR Kit, Nylon (493)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- FIRST AID ONLY Unitized ANSI Class A Weatherproof First Aid Kit for 75 People, 36 Pieces, Metal Case (90700)
- Impact Products First Aid Kits