Shop All Spill Control Kits and Stations
Impact Products
Eye/Face Wash Station, 2/16oz Solution Btls, 13"x4"x11" , WE/GN
Mfr # 7349
Zoro # G6899991
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Capacity 16 fl oz
- Height 13"
- Includes Double Eye / Face Wash Station; 2 x 16-oz. Bottles of Saline Solution
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 7349
- Zoro # G6899991
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 13" |
Width | 4" |
Length | 11" |
Container Size | 16 fl oz |
Details
Item | Double Eyewash Station |
Color | White |
Spill Capacity | 16 fl oz |
Includes | Double Eye / Face Wash Station; 2 x 16-oz. Bottles of Saline Solution |
Material | Plastic |
Standards | ANSI X358.2004 |
Type | Plumbed Eyewash |
Mounting Style | Wall Mountable |
Description
Station,Wash,Dble,Eye/Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Sweat Band, Bump Caps (BPRBAND)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- FIBERLINK Absorbent Pad, HazMat, HW, 100 pcs. (PPHB10)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- XSORB Spill Kit, Caustic Neutralizer, 20 gal. (XKD20B)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- Impact Products Spill Control Kits and Stations