Shop All Lab Carboys & Jugs
This Product is Discontinued
Impact Products
E-Z Fill Five-Gallon Container, Translucent (Discontinued)
Mfr # 7576
Zoro # G203474988
This Product is Discontinued
Key Features
- Capacity 5 gal
- Color Translucent
- Material Plastic
- Weight 1.698 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 7576
- Zoro # G203474988
- Country of Origin United States
- Category Lab Carboys & Jugs
Details
Capacity | 5 gal |
Color | Translucent |
Material | Plastic |
Weight | 1.698 lbs |
Description
Heavy-duty construction. No-leak design. 1/2-gallon embossed graduations on top and front. 10" x 16" x 9.5".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.