Shop All Dusters
Impact Products
Duster, Microfiber, Chenille
Mfr # LHDC
Zoro # G7482489
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Features Flexible Frame
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # LHDC
- Zoro # G7482489
- Country of Origin China
- Category Dusters
Details
Item | Duster,Microfiber,Chenille |
Material | Microfiber |
Features | Flexible Frame |
Bristle Color | Green |
Description
Duster,Microfiber,Chenille
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE Screen Opener, 20oz, 12PK (480)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- READ RIGHT Wipes, Allscreen, Cleaner, 75Sh (RR15045)
- REMCO Vikan Tank Brush- Medium, White (70395)
- IMPACT PRODUCTS Duster, Lambswool, Fixed Handle, 28" White/AST, PK 12 (IMP3103CT)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- IMPACT PRODUCTS Ostrich Feather Duster, 23" Brown/Gray, PK 12 (IMP4603CT)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- TOLCO Retractable Duster, Ostrich Feathers, 14"L (280159)
- PROCTER & GAMBLE Swiffer WetJet System Cleaning Solution Refill -Original Scent, 1.25L Bottle, 4/Carton - (77809)
- Impact Products Dusters