Shop All Dusters
Impact Products
Duster, Lambswool, 33"L
Mfr # 3106-90
Zoro # G4526146
original price:
$12.94
6% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Lambswool
- Handle Material Plastic
- Length 33 in
- Material Lambswool
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 3106-90
- Zoro # G4526146
- UPC # 729661185078
- Country of Origin Indonesia
- Category Dusters
Dimensions
Length | 33 in |
Head Length | 33 in |
Maximum Handle Length | 33 in |
Details
Item | Extendable Duster |
Head Material | Lambswool |
Handle Material | Plastic |
Material | Lambswool |
Disposable | No |
Handle Style | Extendable |
Features | Washable |
Color | Assorted |
Includes | Duster, Handle |
Color Coding System | No |
Handle Color | White |
Includes Handle | Yes |
Description
Duster, Handle Material Plastic, Disposable No, Handle Style Extendable, Head Length 33 in, Maximum Handle Length 33 in, Head Material Lambswool, Features Washable, Handle Color White, Color Coding System No, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Metal Clean and Etch, 1 Gal (ME014)
- S.M. ARNOLD BRUSH SOFT GRIP 10"SOFT WHL/GRL (AR82-003)
- KRUD KUTTER Sports Stain Remover Laundry Pre-Treat, 22 oz (305473)
- EWBANK Steam Chief Multi-tool Sanitizing Steam Cleaner (SC1800)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- IMPACT PRODUCTS Duster, Lambswool, Fixed Handle, 28" White/AST, PK 12 (IMP3103CT)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- IMPACT PRODUCTS Ostrich Feather Duster, 23" Brown/Gray, PK 12 (IMP4603CT)
- RUBBERMAID COMMERCIAL Dusting Wand, Quick-Conn, Flexible, 28-1/3"x1-1/8" BK, PK 6 (RCPQ85000BKCT)
- CHIX Masslinn Dusting Tool, 23w x 5d, Orange, PK6 (CHI 8050)
- WEILER 8" Counter Duster, Recycled PET Fill, Medium Brushing (42368)
- Impact Products Dusters