Shop All Dusters
Impact Products
Duster, Lambswool, 28"
Mfr # 3103
Zoro # G7482428
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28"
- Material Lambswool
- Width 2.9"
- Features Washable; Streak-free; Scratch-free
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 3103
- Zoro # G7482428
- UPC # 729661103324
- Country of Origin Indonesia
- Category Dusters
Dimensions
Length | 28" |
Width | 2.9" |
Height | 2" |
Details
Item | Duster,Lambswool,28" |
Material | Lambswool |
Features | Washable; Streak-free; Scratch-free |
Handle Color | White |
Bristle Color | White |
Suggested Cleaning Application | Dust Remover |
Description
Duster,Lambswool,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLEX No Scent Spot Treatment Stain Remover 32 oz Liquid (FSR32)
- 3M Brown Stripper Pad 7100, 12 in, PK5 (7100)
- SC JOHNSON 16OZ IowaPine Dish Soap (17420)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- IMPACT PRODUCTS Duster, Lambswool, Fixed Handle, 28" White/AST, PK 12 (IMP3103CT)
- IMPACT PRODUCTS Ostrich Feather Duster, 23" Brown/Gray, PK 12 (IMP4603CT)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- METROVAC High Powered Blower ESD Safe with Grounding Strap, Antistatic Tools (ED-500-ESD)
- WOOSTER Refill 1805 (18050000)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- Impact Products Dusters