Shop All Dusters
Impact Products
Duster, Feather, Ostrich, 23"
Mfr # 4603
Zoro # G7482568
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Feather
- Length 23"
- Material Ostrich
- Includes Extended Polywool Duster; Head
- Bristle Color Brown/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 4603
- Zoro # G7482568
- UPC # 729661106172
- Country of Origin South Africa
- Category Dusters
Dimensions
Length | 23" |
Details
Item | Duster |
Head Material | Feather |
Material | Ostrich |
Includes | Extended Polywool Duster; Head |
Bristle Color | Brown/Gray |
Suggested Cleaning Application | Dust Remover |
Description
Duster,Feather,Ostrich,23 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Synthetic Sponge (513)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in FLAT URE, FITS VIPER (VR16003)
- MARSHALLTOWN MARSHALLTOWN Concrete Broom (830)
- HUSKY 42 gal Trash Bags, Heavy-Duty Contractor, 3 mil, Black (HK42WC032B)
- IMPACT PRODUCTS Ostrich Feather Duster, 23" Brown/Gray, PK 12 (IMP4603CT)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- IMPACT PRODUCTS Duster, Lambswool, Fixed Handle, 28" White/AST, PK 12 (IMP3103CT)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- ETTORE PRODUCTSMPANY Cobbert Cobweb Duster (32000)
- UNGER Dryer and Vent, Brush (978290)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- Impact Products Dusters