Shop All Dust Pans
Impact Products
Dust Pans, Heavy-duty, 20-Gauge Steel, 12"x14" BK, PK 12
Mfr # IMP4212CT
Zoro # G702456874
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Pan Type Scope Dust Pan
- Overall Dust Pan Width 12"
- Dust Pan Color Black
- Material Steel
- Length 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP4212CT
- Zoro # G702456874
- Country of Origin United States
- Category Dust Pans
Dimensions
Overall Dust Pan Width | 12" |
Length | 11.8" |
Overall Width | 14.2" |
Height | 15" |
Details
Dust Pan Type | Scope Dust Pan |
Dust Pan Color | Black |
Item | Metal Dust Pan |
Material | Steel |
Features | Heavy Duty |
Description
Metal dustpan offers an easy, dependable solution for a clean sweep. The even edge on the open end prevents dust and dirt from escaping your sweep. Heavy-duty, one-piece construction is coated with a baked-on, enamel finish over the 20-gauge steel. Eyelet on the handle allows easy hanging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Roll Paper Towel Dispense (T1190TBKGR)
- UNGER StarDuster WallBrush Duster, 3.5" Handle (UNG WALB)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Stainless Steel (Z650-Z2000)
- UMBRA Garbino Black Wastebasket (082855-040)
- IMPACT PRODUCTS Impact Products 2600-90 Black Plastic Lobby Dust Pan (162617)
- IMPACT PRODUCTS Metal Dust Pan, Black (IMP4212)
- IMPACT PRODUCTS Heavy-Duty Commercial Dust Pan, 16w x 15 1/2d, 20-Gauge Steel, Black (IMP 4216)
- IMPACT PRODUCTS Impact Products 4216-90 16 in. Heavy Duty Black Metal Dust Pan (162622)
- IMPACT PRODUCTS Heavy-Duty Metal Dust Pan, 12w x 14d, 20-Gauge Steel, Black (IMP 4212)
- IMPACT PRODUCTS Impact Products IMP2600CS LobbyMaster Dustpan (IMP2600CS)
- REMCO Hand Held Dust Pan, Yellow, Polypropylene (56606)
- Impact Products Dust Pans