Impact Products

DupontTyvek Disposable Coverall with Open Ended WristsAnkles, L, Case Of 25


product price: $301.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DUPONTTMTYVEK® DISPOSABLE COVERALL WITH OPEN ENDED WRISTS/ANKLES CASE OF 25 L TYVEK® 400 GARMENTS ARE COMPOSED OF FLASH SPUN HIGH DENSITY POLYETHYLENE WHICH CREATES A UNIQUE, NON-WOVEN MATERIAL AVAILABLE ONLY FROM DUPONT. TYVEK® 400 PROVIDES AN IDEAL BALANCE OF PROTECTION, DURABILITY AND COMFORT OF ANY LIMITED USE FABRIC TECHNOLOGY. OFFERS AN INHERENT BARRIER AGAINST PARTICLES (DOWN TO 1.0 MICRON IN SIZE). PROTECTION IS BUILT INTO THE FABRIC ITSELF; THERE ARE NO FILMS OR LAMINATES TO ABRADE OR WEAR AWAY. TYVEK® 400 FABRIC'S DURABILITY ADVANTAGE OVER MICRO-POROUS FILM FABRICS DELIVERS CONSISTENTLY BETTER BARRIER, EVEN AFTER WEAR AND ABRASION. APPLICATIONS INCLUDE: LEAD AND ASBESTOS ABATEMENT/REMEDIATION, GENERAL MAINTENANCE/OPERATIONS, SPRAY PAINTING, GENERAL CLEAN-UP. PROVIDES ADDED COMFORT AND FLEXIBILITY. THESE COVERALLS FEATURE A FRONT ZIPPER CLOSURE. SOLD IN CASE QUANTITY. PRICE IS PER CASE. CASE OF 25 COVERALLS.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.