Shop All Toilet Paper Dispensers & Holders
Impact Products
Double Roll Toilet Tissue Dispenser, 12.3 x 4.25 x 2.7, Chrome, PK12
Mfr # IMP 2501
Zoro # G4072991
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Roll Capacity Double Roll
- Dispenser Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP 2501
- Zoro # G4072991
- UPC # 10729661102775
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | Up to 5" dia |
Width | 12.3" |
Height | 2.7" |
Depth | 4.25" |
Dispenser Depth | 4.35 in |
Dispenser Width | 3.7 in |
Dispenser Height | 6 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Dispenser Material | Steel |
Color | Chrome |
Finish | Chrome |
Capacity | Holds Two Rolls |
For Use With | Standard Toilet Paper Rolls |
Description
Impact® Double Roll Toilet Tissue Dispenser, 12.3 x 4.25 x 2.7, Chrome, 1 Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO White T-Shirt No. 10 Box (10523)
- NU-CALGON Coil Protectant, 1 qt, Bottle, Liquid (4148-32)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64405)
- TOUGH GUY Cleaning Vinegar, Jug, 1 gal, Ready to Use, Fresh Fragrance, 4 Pack (45TW63)
- IMPACT PRODUCTS Impact, DOUBLE ROLL TOILET TISSUE DISPENSER, 12.3 X 4.25 X 2.7, CHROME, 1 DOZEN (2501CT)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- ESSITY Tork, ELEVATION CORELESS HIGH CAPACITY BATH TISSUE DISPENSER, 14.17 X 5.08 X 8.23, BLACK (473208)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- SAFE-T-GARD Touchless Door Tissue System, Dispnsr/Receptacle, Smoke (GPC59513)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- Impact Products Toilet Paper Dispensers & Holders