Shop All Trash Can Dollies
Impact Products
Dolly, GatorAnchor, 24"W x 24"L x 7"H, 2PK, Black
Mfr # IMP7708CT
Zoro # G801846637
product price: $92.39
/pk 2, $46.20/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 7"
- Overall Length 24"
- Type Dolly
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP7708CT
- Zoro # G801846637
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Width | 24" |
Height | 7" |
Overall Length | 24" |
Details
Item | Gator Anchor Dolly |
Type | Dolly |
Color | Black |
Description
GatorAnchor dolly makes transporting containers quiet and effortless. Heavy-duty, nonmarking casters transition over electrical cords, door and room thresholds, and uneven surfaces easily. Advanced construction reduces the noise emitted for daytime cleaning in areas that require minimal noise distractions. Large diameter creates a better center of gravity to help prevent tipping over. Dolly is perfect for use in hospitals, nursing facilities, schools, office buildings, airports and more. Dolly universally works with 32-gallon, 44-gallon and 55-gallon containers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14", PK5 (09548)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- RUBBERMAID COMMERCIAL Mop Head Refill for Steel Roller, Sponge, 12" Wide, Yellow (FG643600YEL)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (71602/29602)
- IMPACT PRODUCTS Gator Dolly, 300 lb Capacity, 18" Diameter, Black (IMP 7704)
- RUBBERMAID COMMERCIAL Container Dolly for BRUTE 20-55 gal Containers, 250 lb Load Capacity, 5 Swivel Casters, Black (FG264000BLA)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb. Load Cap., Black (1980602)
- GATOR Dolly, Anchor, 24"W x 24"L x 7"H, Black (IMP7708)
- ZORO SELECT Container Dolly (35ZA72)
- MONOFLO INTERNATIONAL GEC™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity (DC2818)
- GENUINE JOE Round Dolly, 5 Casters, 3" Caster Size (GJO11586)
- Impact Products Trash Can Dollies